Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Plastic, 18" W, 8" H, Exit, White

  • Mfr # 480Y57

  • Zoro # G5835842


product price: $32.19
/ea

Key Features

Header
No Header
Legend
Exit
Width
18"
Height
8"
Sign Shape
V-Shaped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480Y57
Zoro #
G5835842
UPC #
00194484248741
Country of Origin
United States

Dimensions

Width
18"
Height
8"
Thickness
9.0 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
Exit
Sign Shape
V-Shaped
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Color
Red
Standards
ANSI Z535, ASTM E2072, DIN 67510, IMO Resolution A752, ISO 15370, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37, PSPA Class A, B
Operating Temp. Range
0 Degrees to 150 Degrees F
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Red
Includes Mounting Hardware
No
Outdoor Life Expectancy
5 yr
Minimum Service Temperature
0 Degrees F
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
No Header
State Specific Sign
No
ANSI 969 Compliant
No
Metal Detectable
No
IMO Standards
IMO A.752(18)
Number of Printed Sides
1
Maximum Service Temperature
150 Degrees F
Corrosion Resistant
No
Mounting Pattern
4 Flange
Sign Format
Other Format
Average Outdoor Durability
5 yr
Chemical Resistant
No
Minimum Application Temperature
0 Degrees F
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Sign Legend
Exit
Sign Legend Style
Text
Mirror Print
No
Glow In The Dark
Yes
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Exit, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.