Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Plastic, 18" W, 8" H, Exit, White

  • Mfr # 480Y58

  • Zoro # G5844610


product price: $21.79
/ea

Key Features

Header
No Header
Legend
Exit
Width
18"
Height
8"
Sign Shape
V-Shaped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480Y58
Zoro #
G5844610
UPC #
00194484248758
Country of Origin
United States

Dimensions

Width
18"
Height
8"
Thickness
9.0 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
Exit
Sign Shape
V-Shaped
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.37, OSHA 29 CFR 1910.145
Legend Style
Text
Sign Legend Color
Red
OSHA Compliant
Yes
Double-Sided
No
Operating Temp. Range
0 Degrees to 150 Degrees F
ANSI Compliant
Yes
Sign Legend Text Color
Red
Chemical Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Graffiti Resistant
Yes
Sign Header
No Header
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Sign Legend
Exit
Maximum Service Temperature
150 Degrees F
Glow In The Dark
No
Sign Legend Style
Text
Minimum Application Temperature
0 Degrees F
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
0 Degrees F
ANSI 969 Compliant
No
State Specific Sign
No
Sign Legend Background Color
White
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Outdoor Life Expectancy
5 yr
Average Outdoor Durability
5 yr
Mounting Pattern
4 Flange
Mirror Print
No
Write on Surface
No
Material Properties
Rigid
Number of Printed Sides
1
Metal Detectable
No
Product Type
Safety Sign

Description

High Visibility Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend Exit, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.