Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Plastic, 21" W, 7" H, EXIT, White

  • Mfr # 480K90

  • Zoro # G5794229


product price: $28.89
/ea

Key Features

Header
No Header
Legend
EXIT
Width
21"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480K90
Zoro #
G5794229
UPC #
00194484243739
Country of Origin
United States

Dimensions

Width
21"
Height
7"
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
EXIT
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.37(b)(4); ASTM E2072; DIN 67510; ISO 15370; IMO Resolution A752(18); PSPA Class A, B
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
Green
Double-Sided
No
Operating Temp. Range
-20 Degrees to 149 Degrees F
Legend Style
Symbol and Text
Sign Legend Text Color
Green
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Exit
Minimum Service Temperature
-50 Degrees F
Write on Surface
No
Number of Printed Sides
1
Includes Mounting Hardware
No
Anti-Slip Surface
No
Outdoor Life Expectancy
3 yr
Mounting Pattern
4 Corner
Minimum Application Temperature
-50 Degrees F
Corrosion Resistant
No
Average Outdoor Durability
3 yr
Sign Header
No Header
Sign Mounting Location
Wall
Sign Format
Other Format
Sign Legend Background Color
White
Sign Legend Style
Symbol and Text
State Specific Sign
No
IMO Standards
IMO A.752(18)
ANSI Standards
ANSI Z535
Protective Coating
No Protective Coating
Maximum Service Temperature
190 Degrees F
Chemical Resistant
No
ANSI 969 Compliant
No
Mirror Print
No
Graffiti Resistant
No
Glow In The Dark
Yes
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Exit, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.