Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Plastic, 22" W, 10" H, EXIT THROUGH LOBBY, White

  • Mfr # 480L18

  • Zoro # G5819900


product price: $42.49
/ea

Key Features

Header
No Header
Legend
EXIT THROUGH LOBBY
Width
22"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480L18
Zoro #
G5819900
UPC #
00194484243975
Country of Origin
United States

Dimensions

Width
22"
Height
10"
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
EXIT THROUGH LOBBY
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Operating Temp. Range
-20 Degrees to 149 Degrees F
OSHA Compliant
Yes
Sign Legend Color
Green
Double-Sided
No
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.37(b)(4); ASTM E2072; DIN 67510; ISO 15370; IMO Resolution A752(18); PSPA Class A, B
Legend Style
Symbol and Text
ANSI Compliant
Yes
Sign Legend Text Color
Green
Sign Header
No Header
Sign Mounting Location
Wall
Maximum Service Temperature
190 Degrees F
Sign Legend
Exit Through Lobby (Diagonal Down Right Arrow)
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Corrosion Resistant
No
ANSI Standards
ANSI Z535
Chemical Resistant
No
Minimum Application Temperature
-50 Degrees F
Graffiti Resistant
No
Outdoor Life Expectancy
3 yr
Sign Legend Background Color
White
Includes Mounting Hardware
No
Metal Detectable
No
Glow In The Dark
Yes
Protective Coating
No Protective Coating
State Specific Sign
No
Sign Legend Style
Symbol and Text
Write on Surface
No
Sign Format
Other Format
Minimum Service Temperature
-50 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
3 yr
Mirror Print
No
Anti-Slip Surface
No
IMO Standards
IMO A.752(18)
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Exit Through Lobby (Diagonal Down Right Arrow), Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.