Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Plastic, 4" W, 12" H, Exit, Red

  • Mfr # 480W83

  • Zoro # G5768913


product price: $12.39
/ea
Sold in multiples of 2 for $24.78

Key Features

Header
No Header
Legend
Exit
Width
4"
Height
12"
Sign Shape
L-Shaped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480W83
Zoro #
G5768913
UPC #
00194484145248
Country of Origin
United States

Dimensions

Width
4"
Height
12"
Thickness
1.5 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
Exit
Sign Shape
L-Shaped
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
0 Degrees to 150 Degrees F
Legend Style
Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.37, OSHA 29 CFR 1910.145
Double-Sided
Yes
Sign Legend Color
White
Sign Legend Text Color
White
Material Properties
Rigid
Metal Detectable
No
Outdoor Life Expectancy
5 yr
State Specific Sign
No
Write on Surface
No
Minimum Application Temperature
0 Degrees F
Chemical Resistant
Yes
Graffiti Resistant
Yes
Sign Format
Other Format
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
0 Degrees F
Number of Printed Sides
2
Mounting Pattern
2 Flange
Maximum Service Temperature
150 Degrees F
Mirror Print
No
Sign Header
No Header
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Sign Legend Background Color
Red
Anti-Slip Surface
No
Sign Legend
Exit
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Sign Legend Style
Text
Average Outdoor Durability
5 yr
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

High Visibility Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Format Other Format, Sign Legend Exit, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.