Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Plastic, 6" W, 6" H, (EXIT LEFT SYMBOL), White

  • Mfr # 486G38

  • Zoro # G6298798


product price: $16.99
/ea

Key Features

Header
No Header
Legend
(EXIT LEFT SYMBOL)
Width
6"
Height
6"
Sign Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
486G38
Zoro #
G6298798
UPC #
00194484288389
Country of Origin
United States

Dimensions

Width
6"
Height
6"
Thickness
0.071 in
Depth
71/1000 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
(EXIT LEFT SYMBOL)
Sign Shape
Square
Sign Material
Plastic
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
ANSI Compliant
No
Standards
IMO A.752, IMO A.760, SOLAS Chapter III
OSHA Compliant
No
Legend Style
Symbol
Operating Temp. Range
-20 Degrees to 149 Degrees F
Double-Sided
No
Sign Legend Color
Black, Green
Sign Legend Text Color
Black, Green
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Sign Format
Other Format
Corrosion Resistant
Yes
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Sign Header
No Header
Sign Legend
Green
Number of Printed Sides
1
Sign Mounting Location
Wall
Sign Legend Style
Symbol
Glow In The Dark
Yes
State Specific Sign
No
Sign Legend Background Color
Green
ANSI 969 Compliant
No
Average Outdoor Durability
5 yr
Mirror Print
No
IMO Standards
IMO A.752(18), IMO A.760(18), SOLAS Chapter III
Protective Coating
Clear Film Laminate
Maximum Service Temperature
190 Degrees F
Outdoor Life Expectancy
5 yr
Includes Mounting Hardware
No
Chemical Resistant
Yes
Graffiti Resistant
Yes
Minimum Service Temperature
-50 Degrees F
Minimum Application Temperature
-50 Degrees F
Material Properties
Rigid
Product Type
IMO (International Maritime Organization) Safety Sign

Description

IMO (International Maritime Organization) Safety Sign, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Green, Sign Legend Background Color Green, Sign Legend Style Symbol

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.