Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Plastic, 7-1/2" W, 12" H, Exit, Red

  • Mfr # 480Y65

  • Zoro # G5887277


product price: $16.99
/ea

Key Features

Header
No Header
Legend
Exit
Width
7-1/2"
Height
12"
Sign Shape
V-Shaped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480Y65
Zoro #
G5887277
UPC #
00194484248826
Country of Origin
United States

Dimensions

Width
7-1/2"
Height
12"
Thickness
3.0 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
Exit
Sign Shape
V-Shaped
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.37, OSHA 29 CFR 1910.145
Double-Sided
No
Legend Style
Text
Sign Legend Color
White
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
0 Degrees to 150 Degrees F
Sign Legend Text Color
White
Sign Header
No Header
Sign Legend Background Color
Red
Sign Legend Style
Text
Write on Surface
No
Glow In The Dark
No
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Sign Format
Other Format
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Outdoor Life Expectancy
5 yr
Mounting Pattern
4 Flange
Mirror Print
No
Graffiti Resistant
Yes
Anti-Slip Surface
No
Maximum Service Temperature
150 Degrees F
Sign Legend
Exit
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
Chemical Resistant
Yes
Number of Printed Sides
1
Minimum Service Temperature
0 Degrees F
Minimum Application Temperature
0 Degrees F
ANSI Standards
ANSI Z535
Average Outdoor Durability
5 yr
Sign Mounting Location
Wall
Metal Detectable
No
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

High Visibility Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Exit, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.