Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Plastic, 7" W, 10" H, Exit, Red, White

  • Mfr # 480M77

  • Zoro # G5897932


product price: $16.99
/ea

Key Features

Header
No Header
Legend
Exit
Width
7"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480M77
Zoro #
G5897932
UPC #
00194484245177
Country of Origin
United States

Dimensions

Width
7"
Height
10"
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
Exit
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Double-Sided
No
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.37(b)(4); ASTM E2072; DIN 67510; ISO 15370; IMO Resolution A752(18); PSPA Class A, B
Sign Legend Color
Red
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 149 Degrees F
OSHA Compliant
Yes
Sign Legend Text Color
Red
Graffiti Resistant
No
Mirror Print
No
Minimum Service Temperature
-50 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Average Outdoor Durability
3 yr
IMO Standards
IMO A.752(18)
Sign Header
No Header
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Sign Legend
Exit
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Sign Legend Background Color
Red, White
Write on Surface
No
Material Properties
Rigid
Legend Pictogram ID
PARW-83
Metal Detectable
No
ANSI 969 Compliant
No
Maximum Service Temperature
190 Degrees F
Corrosion Resistant
No
Outdoor Life Expectancy
3 yr
Includes Mounting Hardware
No
Sign Format
Other Format
Legend Pictogram Description
Left Arrow
Glow In The Dark
Yes
Chemical Resistant
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
Minimum Application Temperature
-50 Degrees F
Mounting Pattern
4 Corner
Sign Legend Style
Symbol and Text
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Exit, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.