Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Plastic, 7" W, 10" H, Exit, Red, White

  • Mfr # 480M79

  • Zoro # G5796977


product price: $6.39
/ea
Sold in multiples of 3 for $19.17

Key Features

Header
No Header
Legend
Exit
Width
7"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480M79
Zoro #
G5796977
UPC #
00194484245191
Country of Origin
United States

Dimensions

Width
7"
Height
10"
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
Exit
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.37(b)(4)
Double-Sided
No
Legend Style
Symbol and Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Red
ANSI Compliant
Yes
Sign Legend Text Color
Red
Includes Mounting Hardware
No
Write on Surface
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Chemical Resistant
Yes
Sign Legend
Exit
Sign Legend Background Color
Red, White
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Maximum Service Temperature
168 Degrees F
Graffiti Resistant
Yes
Legend Pictogram Description
Left Arrow
ANSI 969 Compliant
No
Minimum Service Temperature
-90 Degrees F
Legend Pictogram ID
PARW-83
Mirror Print
No
State Specific Sign
No
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
1 to 3 yr
Material Properties
Rigid
Corrosion Resistant
Yes
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Outdoor Life Expectancy
1 to 3 yr
Sign Header
No Header
Minimum Application Temperature
-90 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Exit, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.