Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Plastic, 7" W, 10" H, Exit, White

  • Mfr # 480M12

  • Zoro # G5846972


product price: $17.79
/ea

Key Features

Header
No Header
Legend
Exit
Width
7"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480M12
Zoro #
G5846972
UPC #
00194484244637
Country of Origin
United States

Dimensions

Width
7"
Height
10"
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
Exit
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.37(b)(4); ASTM E2072; DIN 67510; ISO 15370; IMO Resolution A752(18); PSPA Class A, B
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 149 Degrees F
Sign Legend Color
Red
ANSI Compliant
Yes
Sign Legend Text Color
Red
IMO Standards
IMO A.752(18)
Sign Mounting Location
Wall
Material Properties
Rigid
Glow In The Dark
Yes
Minimum Application Temperature
-50 Degrees F
Sign Legend Background Color
White
Number of Printed Sides
1
Protective Coating
No Protective Coating
Graffiti Resistant
No
Metal Detectable
No
Sign Format
Other Format
Includes Mounting Hardware
No
Maximum Service Temperature
190 Degrees F
Sign Header
No Header
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
No
Anti-Slip Surface
No
Legend Pictogram Description
Double Sided Arrow
Chemical Resistant
No
Outdoor Life Expectancy
3 yr
Sign Legend
Exit
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Write on Surface
No
Legend Pictogram ID
PARW-136
Mirror Print
No
Minimum Service Temperature
-50 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Mounting Pattern
4 Corner
State Specific Sign
No
Average Outdoor Durability
3 yr
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Exit, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.