Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Plastic, 7" W, 10" H, Exit/Salida, White

  • Mfr # 480M93

  • Zoro # G5788358


product price: $16.99
/ea

Key Features

Header
No Header
Legend
Exit/Salida
Width
7"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480M93
Zoro #
G5788358
UPC #
00194484245320
Country of Origin
United States

Dimensions

Width
7"
Height
10"
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
Exit/Salida
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.37(b)(4); ASTM E2072; DIN 67510; ISO 15370; IMO Resolution A752(18); PSPA Class A, B
Operating Temp. Range
-20 Degrees to 149 Degrees F
Sign Legend Color
Red
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Text
Sign Legend Text Color
Red
ANSI 969 Compliant
No
Minimum Application Temperature
-50 Degrees F
Sign Legend Background Color
White
Sign Legend
Exit/Salida
ANSI Standards
ANSI Z535
Graffiti Resistant
No
Sign Mounting Location
Wall
Material Properties
Rigid
Glow In The Dark
Yes
Sign Format
Other Format
Write on Surface
No
Chemical Resistant
No
Number of Printed Sides
1
Minimum Service Temperature
-50 Degrees F
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Metal Detectable
No
Mirror Print
No
Includes Mounting Hardware
No
Average Outdoor Durability
3 yr
Sign Legend Style
Text
State Specific Sign
No
Maximum Service Temperature
190 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
3 yr
IMO Standards
IMO A.752(18)
Mounting Pattern
4 Corner
Protective Coating
No Protective Coating
Sign Header
No Header
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Exit/Salida, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.