Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Plastic, 7" W, 10" H, No Exit/No Hay Salida, White

  • Mfr # 480H48

  • Zoro # G5814468


product price: $7.79
/ea

Key Features

Header
No Header
Legend
No Exit/No Hay Salida
Width
7"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480H48
Zoro #
G5814468
UPC #
00194484241704
Country of Origin
United States

Dimensions

Width
7"
Height
10"
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
No Exit/No Hay Salida
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
Sign Legend Color
Red
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.37(b)(5)
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
Red
Material Properties
Rigid
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(5)
Sign Header
No Header
Sign Legend Background Color
White
State Specific Sign
No
ANSI 969 Compliant
No
Minimum Application Temperature
-90 Degrees F
Corrosion Resistant
Yes
Sign Legend Style
Text
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Outdoor Life Expectancy
1 to 3 yr
Sign Legend
No Exit/No Hay Salida
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Maximum Service Temperature
168 Degrees F
Average Outdoor Durability
1 to 3 yr
ANSI Standards
ANSI Z535
Metal Detectable
No
Graffiti Resistant
Yes
Mirror Print
No
Minimum Service Temperature
-90 Degrees F
Number of Printed Sides
1
Write on Surface
No
Chemical Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend No Exit/No Hay Salida, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.