Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Plastic, 7" W, 10" H, Not An Exit, White

  • Mfr # 480J16

  • Zoro # G5802419


product price: $17.79
/ea

Key Features

Header
No Header
Legend
Not An Exit
Width
7"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480J16
Zoro #
G5802419
UPC #
00194484242183
Country of Origin
United States

Dimensions

Width
7"
Height
10"
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
Not An Exit
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Operating Temp. Range
-20 Degrees to 149 Degrees F
OSHA Compliant
Yes
Sign Legend Color
Black, Red
ANSI Compliant
Yes
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.37(b)(5)
Double-Sided
No
Sign Legend Text Color
Black, Red
Glow In The Dark
Yes
Material Properties
Rigid
Sign Header
No Header
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(5)
Average Outdoor Durability
3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
3 yr
Write on Surface
No
Minimum Application Temperature
-50 Degrees F
Minimum Service Temperature
-50 Degrees F
Sign Mounting Location
Wall
State Specific Sign
No
Mirror Print
No
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Graffiti Resistant
No
Legend Pictogram ID
PADM-106
Anti-Slip Surface
No
Corrosion Resistant
No
Mounting Pattern
4 Corner
Protective Coating
No Protective Coating
Maximum Service Temperature
190 Degrees F
Sign Legend Background Color
White
Includes Mounting Hardware
No
Number of Printed Sides
1
Sign Legend
Not An Exit
Chemical Resistant
No
Metal Detectable
No
Sign Legend Style
Symbol and Text
Legend Pictogram Description
No Exit
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Not An Exit, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.