Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Plastic, 7" W, 10" H, Not An Exit/No Es Salida, White

  • Mfr # 480H81

  • Zoro # G5775977


product price: $16.99
/ea

Key Features

Header
No Header
Legend
Not An Exit/No Es Salida
Width
7"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480H81
Zoro #
G5775977
UPC #
00194484241926
Country of Origin
United States

Dimensions

Width
7"
Height
10"
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
Not An Exit/No Es Salida
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Legend Style
Text
Sign Legend Color
Red
Double-Sided
No
Operating Temp. Range
-20 Degrees to 149 Degrees F
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.37(b)(5)
OSHA Compliant
Yes
Sign Legend Text Color
Red
Anti-Slip Surface
No
Material Properties
Rigid
Includes Mounting Hardware
No
Number of Printed Sides
1
Glow In The Dark
Yes
ANSI Standards
ANSI Z535
Protective Coating
No Protective Coating
State Specific Sign
No
Corrosion Resistant
No
Minimum Application Temperature
-50 Degrees F
Maximum Service Temperature
190 Degrees F
Write on Surface
No
Sign Legend Style
Text
Sign Format
Other Format
Mounting Pattern
4 Corner
Chemical Resistant
No
Outdoor Life Expectancy
3 yr
Metal Detectable
No
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(5)
Mirror Print
No
Minimum Service Temperature
-50 Degrees F
Sign Legend
Not An Exit/No Es Salida
Sign Mounting Location
Wall
Sign Header
No Header
Graffiti Resistant
No
Average Outdoor Durability
3 yr
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Not An Exit/No Es Salida, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.