Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Plastic, 7" W, 10" H, Not An Exit/No Es Salida, White

  • Mfr # 480H99

  • Zoro # G5843859


product price: $16.99
/ea

Key Features

Header
No Header
Legend
Not An Exit/No Es Salida
Width
7"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480H99
Zoro #
G5843859
UPC #
00194484242046
Country of Origin
United States

Dimensions

Width
7"
Height
10"
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
Not An Exit/No Es Salida
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.37(b)(5)
Operating Temp. Range
-20 Degrees to 149 Degrees F
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Graffiti Resistant
No
Average Outdoor Durability
3 yr
Glow In The Dark
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
3 yr
ANSI 969 Compliant
No
Sign Legend
Not An Exit/No Es Salida
Minimum Application Temperature
-50 Degrees F
Material Properties
Rigid
State Specific Sign
No
Minimum Service Temperature
-50 Degrees F
Mounting Pattern
4 Corner
Sign Legend Style
Text
Sign Mounting Location
Wall
Maximum Service Temperature
190 Degrees F
Chemical Resistant
No
Protective Coating
No Protective Coating
Write on Surface
No
Mirror Print
No
Sign Legend Background Color
White
Number of Printed Sides
1
Anti-Slip Surface
No
Metal Detectable
No
Sign Format
Other Format
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(5)
Corrosion Resistant
No
Sign Header
No Header
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Not An Exit/No Es Salida, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.