Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Plastic, 7" W, 10" H, Not An Exit/No Es Salida, White

  • Mfr # 480J02

  • Zoro # G5821221


product price: $6.59
/ea

Key Features

Header
No Header
Legend
Not An Exit/No Es Salida
Width
7"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480J02
Zoro #
G5821221
UPC #
00194484242060
Country of Origin
United States

Dimensions

Width
7"
Height
10"
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
Not An Exit/No Es Salida
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.37(b)(5)
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Text
Sign Legend Color
Black
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(5)
Glow In The Dark
No
Sign Header
No Header
Material Properties
Rigid
Mounting Pattern
4 Corner
Sign Legend
Not An Exit/No Es Salida
Average Outdoor Durability
1 to 3 yr
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
1 to 3 yr
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-90 Degrees F
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Chemical Resistant
Yes
Sign Legend Background Color
White
State Specific Sign
No
Maximum Service Temperature
168 Degrees F
Write on Surface
No
Metal Detectable
No
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Anti-Slip Surface
No
Minimum Service Temperature
-90 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Not An Exit/No Es Salida, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.