Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Plastic, 7" W, 5" H, No Exit, White

  • Mfr # 480H31

  • Zoro # G5789067


product price: $11.59
/ea

Key Features

Header
No Header
Legend
No Exit
Width
7"
Height
5"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480H31
Zoro #
G5789067
UPC #
00194484241582
Country of Origin
United States

Dimensions

Width
7"
Height
5"
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
No Exit
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 149 Degrees F
ANSI Compliant
Yes
Sign Legend Color
Red
Legend Style
Text
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.37(b)(5)
Double-Sided
No
Sign Legend Text Color
Red
Mounting Pattern
4 Corner
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(5)
Outdoor Life Expectancy
3 yr
Write on Surface
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Sign Header
No Header
Minimum Service Temperature
-50 Degrees F
Maximum Service Temperature
190 Degrees F
Minimum Application Temperature
-50 Degrees F
State Specific Sign
No
Material Properties
Rigid
Protective Coating
No Protective Coating
Average Outdoor Durability
3 yr
Sign Legend Style
Text
Includes Mounting Hardware
No
Anti-Slip Surface
No
Metal Detectable
No
Sign Legend
No Exit
Chemical Resistant
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Graffiti Resistant
No
Corrosion Resistant
No
Glow In The Dark
Yes
Mirror Print
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Exit, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.