Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Plastic, 8-1/2" W, 6" H, Emergency Exit Only Alarm Will Sound, Red

  • Mfr # 480Y55

  • Zoro # G5774470


product price: $13.39
/ea

Key Features

Header
No Header
Legend
Emergency Exit Only Alarm Will Sound
Width
8-1/2"
Height
6"
Sign Shape
V-Shaped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480Y55
Zoro #
G5774470
UPC #
00194484248727
Country of Origin
United States

Dimensions

Width
8-1/2"
Height
6"
Thickness
4.0 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
Emergency Exit Only Alarm Will Sound
Sign Shape
V-Shaped
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.37, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Operating Temp. Range
0 Degrees to 150 Degrees F
OSHA Compliant
Yes
Sign Legend Color
White
Legend Style
Symbol and Text
Double-Sided
No
Sign Legend Text Color
White
State Specific Sign
No
Glow In The Dark
No
Metal Detectable
No
Sign Legend Background Color
Red
Corrosion Resistant
Yes
Sign Format
Other Format
Sign Header
No Header
Sign Mounting Location
Wall
Average Outdoor Durability
5 yr
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
Minimum Application Temperature
0 Degrees F
Outdoor Life Expectancy
5 yr
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
Minimum Service Temperature
0 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Anti-Slip Surface
No
Mounting Pattern
2 Flange
Material Properties
Rigid
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Maximum Service Temperature
150 Degrees F
Sign Legend
Emergency Exit Only Alarm Will Sound
Write on Surface
No
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

High Visibility Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Emergency Exit Only Alarm Will Sound, Sign Legend Background Color Red, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.