Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Plastic, 8-1/2" W, 6" H, Not An Exit, White

  • Mfr # 480Y66

  • Zoro # G5893111


product price: $10.99
/ea

Key Features

Header
No Header
Legend
Not An Exit
Width
8-1/2"
Height
6"
Sign Shape
V-Shaped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480Y66
Zoro #
G5893111
UPC #
00194484248833
Country of Origin
United States

Dimensions

Width
8-1/2"
Height
6"
Thickness
4.0 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
Not An Exit
Sign Shape
V-Shaped
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.37, OSHA 29 CFR 1910.145
Double-Sided
No
Operating Temp. Range
0 Degrees to 150 Degrees F
Legend Style
Symbol and Text
Sign Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Chemical Resistant
Yes
Sign Header
No Header
Sign Legend Background Color
White
Sign Legend
Not An Exit
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(5)
State Specific Sign
No
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Metal Detectable
No
Minimum Application Temperature
0 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Minimum Service Temperature
0 Degrees F
Average Outdoor Durability
5 yr
Corrosion Resistant
Yes
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
5 yr
Number of Printed Sides
1
Write on Surface
No
Material Properties
Rigid
Sign Mounting Location
Wall
Maximum Service Temperature
150 Degrees F
Mirror Print
No
Mounting Pattern
2 Flange
Product Type
Safety Sign

Description

High Visibility Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend Not An Exit, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.