Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Plastic, 8" W, 8" H, Exit, White

  • Mfr # 480W78

  • Zoro # G5798611


product price: $12.39
/ea

Key Features

Header
No Header
Legend
Exit
Width
8"
Height
8"
Sign Shape
L-Shaped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480W78
Zoro #
G5798611
UPC #
00194484247027
Country of Origin
United States

Dimensions

Width
8"
Height
8"
Thickness
1.5 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
Exit
Sign Shape
L-Shaped
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
0 Degrees to 150 Degrees F
ANSI Compliant
Yes
Sign Legend Color
Red
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.37, OSHA 29 CFR 1910.145
Legend Style
Symbol and Text
Double-Sided
Yes
Sign Legend Text Color
Red
Glow In The Dark
No
Maximum Service Temperature
150 Degrees F
Sign Legend
Exit
Minimum Application Temperature
0 Degrees F
Average Outdoor Durability
5 yr
Minimum Service Temperature
0 Degrees F
Mounting Pattern
2 Flange
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Chemical Resistant
Yes
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Legend Pictogram Description
Right Arrow
Write on Surface
No
Mirror Print
No
Sign Header
No Header
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Legend Pictogram ID
PARW-92
Outdoor Life Expectancy
5 yr
Material Properties
Rigid
Number of Printed Sides
2
Sign Legend Background Color
White
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Metal Detectable
No
Sign Legend Style
Symbol and Text
Product Type
Safety Sign

Description

High Visibility Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Legend Exit, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.