Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Plastic, 9" W, 12" H, Exit, Red

  • Mfr # 480W82

  • Zoro # G5895887


product price: $28.89
/ea

Key Features

Header
No Header
Legend
Exit
Width
9"
Height
12"
Sign Shape
L-Shaped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480W82
Zoro #
G5895887
UPC #
00194484247065
Country of Origin
United States

Dimensions

Width
9"
Height
12"
Thickness
1.5 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
Exit
Sign Shape
L-Shaped
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Operating Temp. Range
0 Degrees to 150 Degrees F
Sign Legend Color
White
OSHA Compliant
Yes
Legend Style
Symbol and Text
Double-Sided
Yes
ANSI Compliant
Yes
Standards
ANSI Z535, ASTM E2072, DIN 67510, IMO Resolution A752, ISO 15370, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37, PSPA Class A, B
Sign Legend Text Color
White
Anti-Slip Surface
No
Legend Pictogram ID
PARW-112
Chemical Resistant
No
Material Properties
Rigid
Mounting Pattern
2 Flange
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Glow In The Dark
Yes
Legend Pictogram Description
Down Arrow
Sign Format
Other Format
Sign Mounting Location
Wall
Corrosion Resistant
No
Average Outdoor Durability
5 yr
Protective Coating
No Protective Coating
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
5 yr
Metal Detectable
No
Minimum Application Temperature
0 Degrees F
Sign Legend
Exit
Mirror Print
No
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Number of Printed Sides
2
Graffiti Resistant
No
State Specific Sign
No
Write on Surface
No
Sign Header
No Header
Sign Legend Background Color
Red
Includes Mounting Hardware
No
Maximum Service Temperature
150 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
IMO Standards
IMO A.752(18)
Minimum Service Temperature
0 Degrees F
Product Type
Safety Sign

Description

High Visibility Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Format Other Format, Sign Legend Exit, Sign Legend Background Color Red, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.