Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Vinyl, 10" W, 14" H, Exit, Red, White

  • Mfr # 480M76

  • Zoro # G5935330


product price: $21.29
/ea

Key Features

Header
No Header
Legend
Exit
Width
10"
Height
14"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480M76
Zoro #
G5935330
UPC #
00194484271640
Country of Origin
United States

Dimensions

Width
10"
Height
14"
Thickness
0.01 in
Depth
1/100 in

Details

Item
Exit Sign
Header
No Header
Legend
Exit
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.37(b)(4); ASTM E2072; DIN 67510; ISO 15370; IMO Resolution A752(18); PSPA Class A, B
Sign Legend Color
Red
Legend Style
Symbol and Text
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 175 Degrees F
Double-Sided
No
Sign Legend Text Color
Red
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Sign Legend Style
Symbol and Text
Adhesive Type
Acrylic
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Glow In The Dark
Yes
Sign Legend Background Color
Red, White
Chemical Resistant
No
Graffiti Resistant
No
Legend Pictogram Description
Left Arrow
Sign Format
Other Format
Adhesive Style
Permanent
State Specific Sign
No
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Write on Surface
No
Maximum Service Temperature
175 Degrees F
IMO Standards
IMO A.752(18)
Sign Legend
Exit
Legend Pictogram ID
PARW-83
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z535
Mirror Print
No
Sign Header
No Header
Material Properties
Flexible
Average Outdoor Durability
3 yr
Number of Printed Sides
1
Metal Detectable
No
Minimum Application Temperature
-30 Degrees F
ANSI 969 Compliant
No
Minimum Service Temperature
-30 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Exit, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.