Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Vinyl, 10" W, 14" H, Exit, White

  • Mfr # 480M33

  • Zoro # G5916467


product price: $21.29
/ea

Key Features

Header
No Header
Legend
Exit
Width
10"
Height
14"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480M33
Zoro #
G5916467
UPC #
00194484271602
Country of Origin
United States

Dimensions

Width
10"
Height
14"
Thickness
0.01 in
Depth
1/100 in

Details

Item
Exit Sign
Header
No Header
Legend
Exit
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 175 Degrees F
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.37(b)(4); ASTM E2072; DIN 67510; ISO 15370; IMO Resolution A752(18); PSPA Class A, B
Legend Style
Symbol and Text
Sign Legend Color
Red
Double-Sided
No
Sign Legend Text Color
Red
Adhesive Type
Acrylic
Sign Format
Other Format
Includes Mounting Hardware
No
IMO Standards
IMO A.752(18)
Minimum Service Temperature
-30 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Maximum Service Temperature
175 Degrees F
Mounting Pattern
No Mounting Holes
Sign Header
No Header
Adhesive Style
Permanent
State Specific Sign
No
ANSI 969 Compliant
No
Legend Pictogram Description
Right Arrow
Metal Detectable
No
Sign Legend Background Color
White
Minimum Application Temperature
-30 Degrees F
Sign Legend
Exit
Material Properties
Flexible
Graffiti Resistant
No
Glow In The Dark
Yes
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
3 yr
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Chemical Resistant
No
Mirror Print
No
Protective Coating
No Protective Coating
Legend Pictogram ID
PARW-82
Write on Surface
No
Corrosion Resistant
No
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Exit, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.