Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Vinyl, 10" W, 14" H, No Exit/No Hay Salida, White

  • Mfr # 480H52

  • Zoro # G5875377


product price: $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Header
No Header
Legend
No Exit/No Hay Salida
Width
10"
Height
14"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480H52
Zoro #
G5875377
UPC #
00194484241742
Country of Origin
United States

Dimensions

Width
10"
Height
14"
Thickness
0.004 in
Depth
1/250 in

Details

Item
Exit Sign
Header
No Header
Legend
No Exit/No Hay Salida
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.37(b)(5)
Legend Style
Text
Sign Legend Color
Red
Sign Legend Text Color
Red
Sign Header
No Header
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(5)
Material Properties
Flexible
Mirror Print
No
Write on Surface
No
ANSI Standards
ANSI Z535
Sign Legend Style
Text
Includes Mounting Hardware
No
Adhesive Style
Permanent
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
2 yr
Number of Printed Sides
1
Sign Legend Background Color
White
Adhesive Type
Acrylic
Sign Legend
No Exit/No Hay Salida
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
State Specific Sign
No
Anti-Slip Surface
No
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Sign Mounting Location
Wall
Maximum Service Temperature
176 Degrees F
Protective Coating
No Protective Coating
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend No Exit/No Hay Salida, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.