Zoro Homepage

Exit Sign, Vinyl, 10" W, 3-1/2" H, Black, White

  • Mfr # 473A48

  • Zoro # G5639772


product price: $2.89
/ea
Sold in multiples of 5 for $14.45

Key Features

Header
No Header
Legend
Pictogram Only
Width
10"
Height
3-1/2"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473A48
Zoro #
G5639772
UPC #
00194484111021
Country of Origin
United States

Dimensions

Width
10"
Height
3-1/2"
Thickness
0.004 in
Depth
1/250 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, No Text, Sign Format Other Format, Sign Legend Right Arrow, Sign Legend Background Color Black, Sign Legend Style Symbol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.