Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Vinyl, 10" W, 3-1/2" H, Emergency Exit, Red

  • Mfr # 485F13

  • Zoro # G6243032


product price: $6.89
/ea
Sold in multiples of 3 for $20.67

Key Features

Header
No Header
Legend
Emergency Exit
Width
10"
Height
3-1/2"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485F13
Zoro #
G6243032
UPC #
00194484271886
Country of Origin
United States

Dimensions

Width
10"
Height
3-1/2"
Thickness
0.01 in
Depth
1/100 in

Details

Item
Exit Sign
Header
No Header
Legend
Emergency Exit
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 175 Degrees F
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.37(b)(4); ASTM 2072; DIN 67510; ISO 15370; IMO A.752(18); PSPA Class A
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Color
White
Sign Legend Text Color
White
Number of Printed Sides
1
Protective Coating
No Protective Coating
Mirror Print
No
Glow In The Dark
Yes
Minimum Service Temperature
-30 Degrees F
Mounting Pattern
No Mounting Holes
Sign Legend
Emergency Exit
IMO Standards
IMO A.752(18)
Sign Legend Style
Symbol and Text
Sign Format
Other Format
Sign Legend Background Color
Red
Sign Header
No Header
Corrosion Resistant
No
Adhesive Style
Permanent
Average Outdoor Durability
3 yr
State Specific Sign
No
Anti-Slip Surface
No
Graffiti Resistant
No
Sign Mounting Location
Wall
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Maximum Service Temperature
175 Degrees F
ANSI Standards
ANSI Z535
Minimum Application Temperature
-30 Degrees F
Chemical Resistant
No
Adhesive Type
Acrylic
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Emergency Exit, Sign Legend Background Color Red, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.