Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Vinyl, 10" W, 3-1/2" H, Emergency Exit, White

  • Mfr # 467R22

  • Zoro # G5102172


product price: $6.19
/ea
Sold in multiples of 3 for $18.57

Key Features

Legend
Emergency Exit
Width
10"
Height
3-1/2"
Sign Shape
Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467R22
Zoro #
G5102172
UPC #
00194484037789
Country of Origin
United States

Dimensions

Width
10"
Height
3-1/2"
Thickness
0.01 in
Depth
1/100 in

Details

Item
Exit Sign
Legend
Emergency Exit
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 175 Degrees F
ANSI Compliant
Yes
Sign Legend Color
Red
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.37(b)(4)
Legend Style
Text
Double-Sided
No
Header Legend Color
Black
Header Background Color
Black
Sign Legend Text Color
Red
Maximum Service Temperature
175 Degrees F
Sign Format
Other Format
Write on Surface
No
Graffiti Resistant
No
Mirror Print
No
Adhesive Type
Acrylic
Corrosion Resistant
No
Material Properties
Flexible
Chemical Resistant
No
Protective Coating
No Protective Coating
Average Outdoor Durability
3 yr
Sign Legend Style
Text
ANSI 969 Compliant
No
Anti-Slip Surface
No
Metal Detectable
No
Minimum Service Temperature
-30 Degrees F
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Includes Mounting Hardware
No
Sign Header
No Header
Minimum Application Temperature
-30 Degrees F
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.37(b)(4)
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
Yes
Number of Printed Sides
1
Sign Legend
Emergency Exit
Sign Legend Background Color
White
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Emergency Exit, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.