Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Vinyl, 10" W, 3-1/2" H, EMERGENCY EXIT W/SYMBOL, Red

  • Mfr # 467P89

  • Zoro # G5071497


product price: $6.89
/ea
Sold in multiples of 3 for $20.67

Key Features

Legend
EMERGENCY EXIT W/SYMBOL
Width
10"
Height
3-1/2"
Sign Shape
Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467P89
Zoro #
G5071497
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
3-1/2"
Thickness
0.01 in
Depth
1/100 in

Details

Item
Exit Sign
Legend
EMERGENCY EXIT W/SYMBOL
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Legend Color
Black
Legend Style
Symbol and Text
Double-Sided
No
Operating Temp. Range
-30 Degrees to 175 Degrees F
Sign Legend Color
White
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.37(b)(4)
Header Background Color
Black
Sign Legend Text Color
White
ANSI Standards
ANSI Z535
Sign Header
No Header
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Maximum Service Temperature
175 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.37(b)(4)
Sign Legend Background Color
Red, White
Minimum Service Temperature
-30 Degrees F
Chemical Resistant
No
Sign Format
Other Format
Sign Legend Style
Symbol and Text
Mirror Print
No
Adhesive Type
Acrylic
Minimum Application Temperature
-30 Degrees F
Includes Mounting Hardware
No
Anti-Slip Surface
No
Material Properties
Flexible
Graffiti Resistant
No
Sign Legend
Emergency Exit
Number of Printed Sides
1
Corrosion Resistant
No
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
3 yr
Protective Coating
No Protective Coating
Glow In The Dark
Yes
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Adhesive Style
Permanent
State Specific Sign
No
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Emergency Exit, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.