Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Vinyl, 10" W, 3-1/2" H, EMERGENCY EXIT W/SYMBOL, White

  • Mfr # 467R12

  • Zoro # G5615613


product price: $7.19
/ea

Key Features

Legend
EMERGENCY EXIT W/SYMBOL
Width
10"
Height
3-1/2"
Sign Shape
Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467R12
Zoro #
G5615613
UPC #
00194484062637
Country of Origin
United States

Dimensions

Width
10"
Height
3-1/2"
Thickness
0.01 in
Depth
1/100 in

Details

Item
Exit Sign
Legend
EMERGENCY EXIT W/SYMBOL
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 175 Degrees F
Header Background Color
Black
Sign Legend Color
Red
Header Legend Color
Black
Double-Sided
No
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.37(b)(4)
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Text Color
Red
Sign Mounting Location
Wall
Sign Format
Other Format
Graffiti Resistant
No
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Sign Legend Background Color
White
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Material Properties
Flexible
Minimum Application Temperature
-30 Degrees F
Metal Detectable
No
Sign Header
No Header
Adhesive Type
Acrylic
Maximum Service Temperature
175 Degrees F
Sign Legend
Emergency Exit
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Glow In The Dark
Yes
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Chemical Resistant
No
Minimum Service Temperature
-30 Degrees F
Average Outdoor Durability
3 yr
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.37(b)(4)
Includes Mounting Hardware
No
State Specific Sign
No
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Emergency Exit, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.