Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Vinyl, 10" W, 3-1/2" H, Red, White

  • Mfr # 473A31

  • Zoro # G5563262


product price: $6.89
/ea
Sold in multiples of 3 for $20.67

Key Features

Header
No Header
Legend
Pictogram Only
Width
10"
Height
3-1/2"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473A31
Zoro #
G5563262
UPC #
00194484110857
Country of Origin
United States

Dimensions

Width
10"
Height
3-1/2"
Thickness
0.01 in
Depth
1/100 in

Details

Item
Exit Sign
Header
No Header
Legend
Pictogram Only
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
No Text
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 175 Degrees F
Double-Sided
No
Legend Style
Symbol
Sign Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.37, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Sign Legend Text Color
White
Graffiti Resistant
No
Write on Surface
No
Adhesive Type
Acrylic
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Sign Legend Style
Symbol
Sign Format
Other Format
Average Outdoor Durability
3 yr
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
Yes
Sign Header
No Header
State Specific Sign
No
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.37(b)(4)
Material Properties
Flexible
Mirror Print
No
Protective Coating
No Protective Coating
Sign Legend Background Color
Red
Maximum Service Temperature
175 Degrees F
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-30 Degrees F
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Metal Detectable
No
Chemical Resistant
No
Minimum Application Temperature
-30 Degrees F
Number of Printed Sides
1
Corrosion Resistant
No
Adhesive Style
Permanent
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, No Text, Sign Format Other Format, Sign Legend Background Color Red, Sign Legend Style Symbol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.