Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Vinyl, 10" W, 7" H, DANGER DO NOT ENTER EMERGENCY EXIT ONLY, White

  • Mfr # 467V40

  • Zoro # G5626177


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Danger
Legend
DANGER DO NOT ENTER EMERGENCY EXIT ONLY
Width
10"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467V40
Zoro #
G5626177
UPC #
00194484064754
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.004 in
Depth
1/250 in

Details

Item
Exit Sign
Header
Danger
Legend
DANGER DO NOT ENTER EMERGENCY EXIT ONLY
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Header Legend Color
White
Double-Sided
No
Legend Style
Text
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.36(a)(3)
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Black, Red
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Metal Detectable
No
ANSI 969 Compliant
No
Sign Legend Style
Text
Number of Printed Sides
1
Adhesive Type
Acrylic
Adhesive Style
Permanent
Sign Header Text Color
White
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Maximum Service Temperature
176 Degrees F
Sign Legend
Do Not Enter Emergency Exit Only
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Sign Header Style
Text
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Sign Format
Traditional OSHA
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.36(a)(3)
Write on Surface
No
Material Properties
Flexible
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Background Color
Black, Red, White
Protective Coating
No Protective Coating
ANSI Standards
ANSI Z535
Average Outdoor Durability
2 yr
Anti-Slip Surface
No
Graffiti Resistant
No
Sign Header
Danger
Sign Legend Background Color
White
Corrosion Resistant
No
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter Emergency Exit Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.