Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Vinyl, 10" W, 7" H, Do Not Open Door Alarm Will Sound, Red, White

  • Mfr # 467P59

  • Zoro # G5071223


product price: $12.15
/ea

Key Features

Legend
Do Not Open Door Alarm Will Sound
Width
10"
Height
7"
Sign Shape
Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467P59
Zoro #
G5071223
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.01 in
Depth
1/100 in

Details

Item
Exit Sign
Legend
Do Not Open Door Alarm Will Sound
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-30 Degrees to 175 Degrees F
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.36(a)(3)
Header Legend Color
Black
Sign Legend Color
White
Legend Style
Text
Header Background Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
White
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.36(a)(3)
Glow In The Dark
Yes
Number of Printed Sides
1
Sign Legend Style
Text
Anti-Slip Surface
No
Includes Mounting Hardware
No
State Specific Sign
No
Adhesive Style
Permanent
Mirror Print
No
Metal Detectable
No
Minimum Service Temperature
-30 Degrees F
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Graffiti Resistant
No
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
Sign Header
No Header
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
Red
Sign Legend
Do Not Open Door Alarm Will Sound
ANSI Standards
ANSI Z535
Maximum Service Temperature
175 Degrees F
Write on Surface
No
Minimum Application Temperature
-30 Degrees F
Chemical Resistant
No
Average Outdoor Durability
3 yr
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Do Not Open Door Alarm Will Sound, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.