Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Vinyl, 10" W, 7" H, Emergency Exit Keep Area Clear, White

  • Mfr # 467R36

  • Zoro # G5638339


product price: $5.19
/ea

Key Features

Legend
Emergency Exit Keep Area Clear
Width
10"
Height
7"
Sign Shape
Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467R36
Zoro #
G5638339
UPC #
00194484062750
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.004 in
Depth
1/250 in

Details

Item
Exit Sign
Legend
Emergency Exit Keep Area Clear
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.37(a)(3); OSHA 29 CFR 1910.36(a)(3)
OSHA Compliant
Yes
Sign Legend Color
Red
Legend Style
Text
Sign Legend Text Color
Red
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.37(a)(3),OSHA 29 CFR 1910.36(a)(3)
Material Properties
Flexible
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Metal Detectable
No
Sign Legend Style
Text
Includes Mounting Hardware
No
Sign Legend
Emergency Exit Keep Area Clear
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z535
Sign Header
No Header
Maximum Service Temperature
176 Degrees F
Graffiti Resistant
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Chemical Resistant
No
Corrosion Resistant
No
Sign Legend Background Color
White
State Specific Sign
No
Mirror Print
No
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Average Outdoor Durability
2 yr
Adhesive Type
Acrylic
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Exit Keep Area Clear, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.