Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Vinyl, 10" W, 7" H, Emergency Exit Only, Red, White

  • Mfr # 467R53

  • Zoro # G5131073


product price: $12.09
/ea

Key Features

Legend
Emergency Exit Only
Width
10"
Height
7"
Sign Shape
Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467R53
Zoro #
G5131073
UPC #
00194484037987
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.01 in
Depth
1/100 in

Details

Item
Exit Sign
Legend
Emergency Exit Only
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Header Legend Color
Black
Sign Legend Color
White
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.36(a)(3)
Header Background Color
Black
OSHA Compliant
Yes
Legend Style
Text
Operating Temp. Range
-30 Degrees to 175 Degrees F
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
White
Sign Legend Background Color
Red, White
Average Outdoor Durability
3 yr
Sign Mounting Location
Wall
Material Properties
Flexible
Corrosion Resistant
No
Sign Header
No Header
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z535
State Specific Sign
No
Adhesive Type
Acrylic
Mirror Print
No
Minimum Application Temperature
-30 Degrees F
Metal Detectable
No
Glow In The Dark
Yes
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
175 Degrees F
Anti-Slip Surface
No
Graffiti Resistant
No
Sign Legend Style
Text
Chemical Resistant
No
Adhesive Style
Permanent
Number of Printed Sides
1
Minimum Service Temperature
-30 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.36(a)(3)
Protective Coating
No Protective Coating
Sign Legend
Emergency Exit Only
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Exit Only, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.