Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Vinyl, 10" W, 7" H, EMERGENCY EXIT W/SYMBOL, Red

  • Mfr # 467R09

  • Zoro # G5569903


product price: $7.29
/ea

Key Features

Legend
EMERGENCY EXIT W/SYMBOL
Width
10"
Height
7"
Sign Shape
Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467R09
Zoro #
G5569903
UPC #
00194484062613
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.004 in
Depth
1/250 in

Details

Item
Exit Sign
Legend
EMERGENCY EXIT W/SYMBOL
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
ANSI Compliant
Yes
Legend Style
Symbol and Text
Double-Sided
No
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.37(b)(4)
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
White
OSHA Compliant
Yes
Header Background Color
Black
Sign Legend Text Color
White
Mirror Print
No
Sign Mounting Location
Wall
Maximum Service Temperature
176 Degrees F
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
State Specific Sign
No
Glow In The Dark
No
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Header
No Header
ANSI Standards
ANSI Z535
Material Properties
Flexible
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Adhesive Style
Permanent
Sign Legend
Emergency Exit
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Graffiti Resistant
No
Includes Mounting Hardware
No
Chemical Resistant
No
Sign Legend Background Color
Red, White
Legend Pictogram ID
PARW-99
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.37(b)(4)
Legend Pictogram Description
Emergency Exit Right Arrow
Average Outdoor Durability
2 yr
Write on Surface
No
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Exit, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.