Zoro Homepage

Exit Sign, Vinyl, 10" W, 7" H, Exit, Red

  • Mfr # 486X36

  • Zoro # G6252403


product price: $11.59
/ea

Key Features

Header
No Header
Legend
Exit
Width
10"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486X36
Zoro #
G6252403
UPC #
00194484296049
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.01 in
Depth
1/100 in

Details

Item
Exit Sign
Header
No Header
Legend
Exit
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 175 Degrees F
ANSI Compliant
Yes
Sign Legend Color
White
Legend Style
Text
OSHA Compliant
Yes
Standards
ANSI Z535, ASTM 2072, DIN 67510, OSHA 29 CFR 1910.37, OSHA 29 CFR 1910.145, PSPA Class A
Double-Sided
No
Sign Legend Text Color
White
Sign Header
No Header
Glow In The Dark
Yes
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
Material Properties
Flexible
Mirror Print
No
Minimum Application Temperature
-30 Degrees F
Chemical Resistant
No
Sign Legend Style
Text
ANSI 969 Compliant
No
Corrosion Resistant
No
Metal Detectable
No
Minimum Service Temperature
-30 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Write on Surface
No
Maximum Service Temperature
175 Degrees F
Graffiti Resistant
No
Average Outdoor Durability
3 yr
IMO Standards
IMO A.752(18)
Sign Format
Other Format
State Specific Sign
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Sign Legend
Exit
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
Red
Adhesive Type
Acrylic
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Exit, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.