Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Vinyl, 10" W, 7" H, Exit, Red

  • Mfr # 486X43

  • Zoro # G6270612


product price: $6.89
/ea

Key Features

Header
No Header
Legend
Exit
Width
10"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486X43
Zoro #
G6270612
UPC #
00194484296117
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.004 in
Depth
1/250 in

Details

Item
Exit Sign
Header
No Header
Legend
Exit
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.37, OSHA 29 CFR 1910.145
Sign Legend Text Color
White
Glow In The Dark
No
Sign Header
No Header
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Material Properties
Flexible
Sign Legend Style
Text
Maximum Service Temperature
176 Degrees F
Chemical Resistant
No
Sign Legend
Exit
Mirror Print
No
ANSI Standards
ANSI Z535
State Specific Sign
No
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Graffiti Resistant
No
Adhesive Style
Permanent
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Sign Legend Background Color
Red
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Anti-Slip Surface
No
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Protective Coating
No Protective Coating
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Exit, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.