Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Vinyl, 10" W, 7" H, Exit, White

  • Mfr # 480G93

  • Zoro # G5814897


product price: $7.29
/ea

Key Features

Header
No Header
Legend
Exit
Width
10"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480G93
Zoro #
G5814897
UPC #
00194484241285
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.004 in
Depth
1/250 in

Details

Item
Exit Sign
Header
No Header
Legend
Exit
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.37(b)(4)
Sign Legend Color
Black, White
Legend Style
Symbol and Text
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black, White
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
No
Anti-Slip Surface
No
Sign Format
Other Format
Number of Printed Sides
1
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Sign Legend Background Color
Black, White
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Symbol and Text
Chemical Resistant
No
Material Properties
Flexible
Write on Surface
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Average Outdoor Durability
2 yr
Adhesive Style
Permanent
Graffiti Resistant
No
Sign Legend
Exit (Arrow)
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Indoor/Outdoor Usage
Indoor Only
Protective Coating
No Protective Coating
Legend Pictogram Description
Exit (Arrow)
Glow In The Dark
No
Metal Detectable
No
Sign Header
No Header
Maximum Service Temperature
176 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Exit (Arrow), Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.