Zoro Homepage

Exit Sign, Vinyl, 10" W, 7" H, Exit, White

  • Mfr # 480L81

  • Zoro # G5939783


product price: $11.59
/ea

Key Features

Header
No Header
Legend
Exit
Width
10"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480L81
Zoro #
G5939783
UPC #
00194484271459
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.01 in
Depth
1/100 in

Details

Item
Exit Sign
Header
No Header
Legend
Exit
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Legend Style
Text
Operating Temp. Range
-30 Degrees to 175 Degrees F
Double-Sided
No
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.37(b)(4); ASTM E2072; DIN 67510; ISO 15370; IMO Resolution A752(18); PSPA Class A, B
Sign Legend Color
Red
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
Red
Anti-Slip Surface
No
Material Properties
Flexible
Adhesive Type
Acrylic
Glow In The Dark
Yes
Maximum Service Temperature
175 Degrees F
Sign Format
Other Format
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Write on Surface
No
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Sign Legend Background Color
White
Average Outdoor Durability
3 yr
Minimum Service Temperature
-30 Degrees F
Mounting Pattern
No Mounting Holes
Sign Header
No Header
Includes Mounting Hardware
No
State Specific Sign
No
ANSI 969 Compliant
No
Sign Legend Style
Text
Sign Mounting Location
Wall
IMO Standards
IMO A.752(18)
Protective Coating
No Protective Coating
ANSI Standards
ANSI Z535
Adhesive Style
Permanent
Metal Detectable
No
Graffiti Resistant
No
Minimum Application Temperature
-30 Degrees F
Chemical Resistant
No
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Exit
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Exit, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.