Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Vinyl, 10" W, 7" H, Not An Exit, White

  • Mfr # 480H71

  • Zoro # G5924858


product price: $12.09
/ea

Key Features

Header
No Header
Legend
Not An Exit
Width
10"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480H71
Zoro #
G5924858
UPC #
00194484271183
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.01 in
Depth
1/100 in

Details

Item
Exit Sign
Header
No Header
Legend
Not An Exit
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Sign Legend Color
Red
Double-Sided
No
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.37(b)(5)
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 175 Degrees F
Legend Style
Text
Sign Legend Text Color
Red
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(5)
Glow In The Dark
Yes
Material Properties
Flexible
Sign Header
No Header
Sign Legend
Not An Exit
Adhesive Type
Acrylic
Minimum Service Temperature
-30 Degrees F
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Adhesive Style
Permanent
Sign Legend Background Color
White
Minimum Application Temperature
-30 Degrees F
Metal Detectable
No
Sign Legend Style
Text
Maximum Service Temperature
175 Degrees F
Protective Coating
No Protective Coating
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z535
Average Outdoor Durability
3 yr
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Mounting Pattern
No Mounting Holes
Write on Surface
No
State Specific Sign
No
Corrosion Resistant
No
Chemical Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Not An Exit, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.