Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Vinyl, 10" W, 7" H, Not An Exit, White

  • Mfr # 480J10

  • Zoro # G5861103


product price: $7.29
/ea

Key Features

Header
No Header
Legend
Not An Exit
Width
10"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480J10
Zoro #
G5861103
UPC #
00194484242138
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.004 in
Depth
1/250 in

Details

Item
Exit Sign
Header
No Header
Legend
Not An Exit
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black, Red
Legend Style
Symbol and Text
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.37(b)(5)
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Sign Legend Text Color
Black, Red
Anti-Slip Surface
No
Sign Header
No Header
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z535
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Average Outdoor Durability
2 yr
Write on Surface
No
Legend Pictogram ID
PADM-106
State Specific Sign
No
Sign Legend
Not An Exit
Sign Mounting Location
Wall
Corrosion Resistant
No
Includes Mounting Hardware
No
Metal Detectable
No
ANSI 969 Compliant
No
Material Properties
Flexible
Maximum Service Temperature
176 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(5)
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
-40 Degrees F
Legend Pictogram Description
No Exit
Number of Printed Sides
1
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
No
Sign Legend Background Color
White
Chemical Resistant
No
Sign Legend Style
Symbol and Text
Adhesive Type
Acrylic
Mirror Print
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Not An Exit, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.