Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Vinyl, 10" W, 7" H, Not An Exit, White

  • Mfr # 480P12

  • Zoro # G5939847


product price: $7.29
/ea

Key Features

Header
Notice
Legend
Not An Exit
Width
10"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480P12
Zoro #
G5939847
UPC #
00194484271725
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.004 in
Depth
1/250 in

Details

Item
Exit Sign
Header
Notice
Legend
Not An Exit
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Text
Header Legend Color
White
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.37(b)(5)
Sign Legend Color
Black
Header Background Color
Blue
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Protective Coating
No Protective Coating
Sign Header Background Color
Blue
Metal Detectable
No
Adhesive Style
Permanent
Sign Header Text Color
White
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Average Outdoor Durability
2 yr
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Not An Exit
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
Sign Legend Style
Text
Minimum Application Temperature
-40 Degrees F
Sign Header Style
Text
Write on Surface
No
Sign Header
Notice
Number of Printed Sides
1
Mirror Print
No
Maximum Service Temperature
176 Degrees F
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Sign Legend Background Color
White
Chemical Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(5)
Includes Mounting Hardware
No
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Not An Exit, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.