Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Vinyl, 12" W, 8" H, Red

  • Mfr # 473A61

  • Zoro # G5549588


product price: $13.69
/ea
Sold in multiples of 2 for $27.38

Key Features

Header
No Header
Legend
Exit
Width
12"
Height
8"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473A61
Zoro #
G5549588
UPC #
00194484111151
Country of Origin
United States

Dimensions

Width
12"
Height
8"
Thickness
0.01 in
Depth
1/100 in

Details

Item
Exit Sign
Header
No Header
Legend
Exit
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Legend Style
Text
Sign Legend Color
White
Double-Sided
No
Operating Temp. Range
-30 Degrees to 175 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.37, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
White
Protective Coating
No Protective Coating
Minimum Service Temperature
-30 Degrees F
Mirror Print
No
Write on Surface
No
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Legend Style
Text
Sign Legend Background Color
Red
Includes Mounting Hardware
No
Maximum Service Temperature
175 Degrees F
Number of Printed Sides
1
Sign Mounting Location
Wall
Sign Format
Other Format
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
-30 Degrees F
Graffiti Resistant
No
Sign Header
No Header
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Exit
ANSI Standards
ANSI Z535
Glow In The Dark
Yes
Chemical Resistant
No
Corrosion Resistant
No
Average Outdoor Durability
3 yr
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.37(b)(4)
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Adhesive Type
Acrylic
State Specific Sign
No
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Exit, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.