Exit Sign, Vinyl, 12" W, 9" H, Emergency Exit Only Door Alarm Will Sound, White
Mfr # 467R80
Zoro # G5576343
product price: $4.15
/eaSold in multiples of 4 for $16.60
Key Features
Legend
Emergency Exit Only Door Alarm Will Sound
Width
12"
Height
9"
Sign Shape
Rectangle
Sign Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
467R80
Zoro #
G5576343
UPC #
00194484062965
Country of Origin
United States
Dimensions
Width
12"
Height
9"
Thickness
0.004 in
Depth
1/250 in
Description
Safety Sign Emergency Exit, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Emergency Exit Only Door Alarm Will Sound, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.