Exit Sign, Vinyl, 14" W, 10" H, DANGER DO NOT ENTER EMERGENCY EXIT ONLY, White
Mfr # 467V41
Zoro # G5571881
product price: $8.49
/eaSold in multiples of 3 for $25.47
Key Features
Header
Danger
Legend
DANGER DO NOT ENTER EMERGENCY EXIT ONLY
Width
14"
Height
10"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
467V41
Zoro #
G5571881
UPC #
00194484064761
Country of Origin
United States
Dimensions
Width
14"
Height
10"
Thickness
0.004 in
Depth
1/250 in
Description
Safety Sign Emergency Exit, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter Emergency Exit Only, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.