Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Vinyl, 14" W, 10" H, Emergency Exit Only Alarm Will Sound, White

  • Mfr # 467R86

  • Zoro # G5071783


product price: $21.29
/ea

Key Features

Legend
Emergency Exit Only Alarm Will Sound
Width
14"
Height
10"
Sign Shape
Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467R86
Zoro #
G5071783
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.01 in
Depth
1/100 in

Details

Item
Exit Sign
Legend
Emergency Exit Only Alarm Will Sound
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Header Background Color
Black
OSHA Compliant
Yes
Header Legend Color
Black
Operating Temp. Range
-30 Degrees to 175 Degrees F
Legend Style
Text
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
Red
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.36(a)(3)
Sign Legend Text Color
Red
Glow In The Dark
Yes
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.36(a)(3)
Adhesive Style
Permanent
Minimum Application Temperature
-30 Degrees F
Sign Mounting Location
Wall
Sign Legend Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-30 Degrees F
Metal Detectable
No
Average Outdoor Durability
3 yr
ANSI 969 Compliant
No
State Specific Sign
No
Sign Header
No Header
Corrosion Resistant
No
Sign Legend
Emergency Exit Only Alarm Will Sound
Protective Coating
No Protective Coating
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
Adhesive Type
Acrylic
Write on Surface
No
Anti-Slip Surface
No
Mirror Print
No
Includes Mounting Hardware
No
Maximum Service Temperature
175 Degrees F
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Exit Only Alarm Will Sound, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.