Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Vinyl, 14" W, 10" H, Emergency Exit Only, Blue

  • Mfr # 467W05

  • Zoro # G5606041


product price: $21.89
/ea

Key Features

Legend
Emergency Exit Only
Width
14"
Height
10"
Sign Shape
Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467W05
Zoro #
G5606041
UPC #
00194484065058
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.01 in
Depth
1/100 in

Details

Item
Exit Sign
Legend
Emergency Exit Only
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Blue
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 175 Degrees F
Sign Legend Color
White
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.36(a)(3)
Legend Style
Text
Header Background Color
Black
OSHA Compliant
Yes
Header Legend Color
Black
Double-Sided
No
Sign Legend Text Color
White
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
ANSI 969 Compliant
No
Adhesive Type
Acrylic
State Specific Sign
No
Minimum Application Temperature
-30 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Sign Legend Background Color
Blue, White
Sign Mounting Location
Wall
Adhesive Style
Permanent
Sign Header
No Header
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.36(a)(3)
Maximum Service Temperature
175 Degrees F
Material Properties
Flexible
Protective Coating
No Protective Coating
Average Outdoor Durability
3 yr
Sign Legend Style
Text
Sign Format
Other Format
Write on Surface
No
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Corrosion Resistant
No
ANSI Standards
ANSI Z535
Metal Detectable
No
Sign Legend
Emergency Exit Only
Glow In The Dark
Yes
Minimum Service Temperature
-30 Degrees F
Graffiti Resistant
No
Mirror Print
No
Chemical Resistant
No
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Emergency Exit Only, Sign Legend Background Color Blue, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.