Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Vinyl, 14" W, 10" H, Emergency Exit Only, Blue, White

  • Mfr # 467R71

  • Zoro # G5640603


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
Emergency Exit Only
Width
14"
Height
10"
Sign Shape
Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467R71
Zoro #
G5640603
UPC #
00194484062903
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.004 in
Depth
1/250 in

Details

Item
Exit Sign
Legend
Emergency Exit Only
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Blue, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Sign Legend Color
White
ANSI Compliant
Yes
Double-Sided
No
Header Background Color
Black
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.36(a)(3)
Header Legend Color
Black
Legend Style
Text
Sign Legend Text Color
White
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.36(a)(3)
Glow In The Dark
No
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Corrosion Resistant
No
Sign Legend Background Color
Blue, White
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Adhesive Style
Permanent
Sign Legend Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Metal Detectable
No
Graffiti Resistant
No
Number of Printed Sides
1
Sign Header
No Header
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Sign Legend
Emergency Exit Only
Mirror Print
No
Sign Mounting Location
Wall
Average Outdoor Durability
2 yr
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Maximum Service Temperature
176 Degrees F
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Exit Only, Sign Legend Background Color Blue, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.