Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Vinyl, 14" W, 10" H, Exit, Red

  • Mfr # 486X37

  • Zoro # G6260812


product price: $21.29
/ea

Key Features

Header
No Header
Legend
Exit
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486X37
Zoro #
G6260812
UPC #
00194484296056
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.01 in
Depth
1/100 in

Details

Item
Exit Sign
Header
No Header
Legend
Exit
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Sign Legend Color
White
Legend Style
Text
Standards
ANSI Z535, ASTM 2072, DIN 67510, OSHA 29 CFR 1910.37, OSHA 29 CFR 1910.145, PSPA Class A
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 175 Degrees F
Sign Legend Text Color
White
Sign Header
No Header
Glow In The Dark
Yes
ANSI Standards
ANSI Z535
IMO Standards
IMO A.752(18)
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Sign Format
Other Format
Mounting Pattern
No Mounting Holes
Write on Surface
No
State Specific Sign
No
Material Properties
Flexible
Adhesive Style
Permanent
Sign Legend Style
Text
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Adhesive Type
Acrylic
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Average Outdoor Durability
3 yr
Includes Mounting Hardware
No
Mirror Print
No
Protective Coating
No Protective Coating
Graffiti Resistant
No
Sign Legend Background Color
Red
Minimum Service Temperature
-30 Degrees F
Chemical Resistant
No
Minimum Application Temperature
-30 Degrees F
Sign Legend
Exit
Maximum Service Temperature
175 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Exit, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.