Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Vinyl, 14" W, 10" H, Exit, White

  • Mfr # 480G84

  • Zoro # G5839281


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
No Header
Legend
Exit
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480G84
Zoro #
G5839281
UPC #
00194484241209
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.004 in
Depth
1/250 in

Details

Item
Exit Sign
Header
No Header
Legend
Exit
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black, White
Double-Sided
No
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.37(b)(4)
Legend Style
Symbol and Text
Sign Legend Text Color
Black, White
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Material Properties
Flexible
Glow In The Dark
No
Sign Header
No Header
Legend Pictogram Description
Right Arrow
Write on Surface
No
Adhesive Type
Acrylic
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z535
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Mirror Print
No
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Graffiti Resistant
No
Chemical Resistant
No
Metal Detectable
No
Sign Legend
Exit (Arrow)
Minimum Service Temperature
-40 Degrees F
Legend Pictogram ID
PARW-117
State Specific Sign
No
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Anti-Slip Surface
No
Sign Legend Background Color
Black, White
Maximum Service Temperature
176 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Exit (Arrow), Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.